The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
19-piece in system box, assembly drill for quick working in steel & stainless steel, tip angle 130°
Specifications for electricians